This item is Discontinued.

Grey Pneumatic Grey Pneumatic GRE1213 12 Pc 3-8 Drive Frac Standard Length Set GRE1213

This item is Discontinued.

Grey Pneumatic

Grey Pneumatic GRE1213 12 Pc 3-8 Drive Frac Standard Length Set (Discontinued)

Mfr # GRE1213
Zoro # G504002989
UPC # 838780000015
Country of Origin China
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRE1213
Zoro #
G504002989
UPC #
838780000015
Country of Origin
China

Dimensions

Drive Size
3/8"
Size SAE
5/16"

Details

Output Type
6-Point; Standard
SAE or Metric
SAE

Description

Features and Benefits
  • Made of high quality steel (chrome-molybdenum)
  • Engineered specifically for use with impact tools, using the most up to date industrial specifications
  • Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength
  • Packaged in a molded storage case
  • Lifetime Warranty
The impact socket set features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost. Set contains the following sizes: 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16” and 1” all standard length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.