This item is Discontinued.

Grey Pneumatic Each impact socket features high torque drives. This feature limits the amount of wear on the corner GRE1906M

This item is Discontinued.

Grey Pneumatic

Each impact socket features high torque drives. This feature limits the amount of wear on the corner (Discontinued)

Mfr # GRE1906M
Zoro # G803769552
UPC # 729440463595
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRE1906M
Zoro #
G803769552
UPC #
729440463595
Country of Origin
China

Dimensions

Drive Size
3/8"
Bolt Clearance Depth "C" Size
31 mm
Drive End "A" Size
19 mm
Hex Depth "D" Size
12 mm

Details

SAE or Metric
Metric
Tip Type
Hex

Description

Each impact socket features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.