Zoro Homepage
This item is Discontinued.
Grey Pneumatic Grey Pneumatic GRECH117-7 1in. Hammer - 7in. Length Impact Chisel GRECH117-7

Grey Pneumatic GRECH117-7 1in. Hammer - 7in. Length Impact Chisel (Discontinued)

  • Mfr # GRECH117-7
  • Zoro # G604066584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECH117-7
Zoro #
G604066584
UPC #
838780007373
Country of Origin
China

Dimensions

Width
1"
Hammer Diameter
1"
Shank Size
0.401

Details

Number of Pieces
1 Piece
Shank Type
Parker

Description

Specifically designed for use with impact tools, these chisels are made of high quality alloy steel and heat treated to provide the correct balance of strength and durability.
  • Specifically engineered to work with impact tools and pneumatic hammers
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.