This item is Discontinued.

Grey Pneumatic Grey Pneumatic  GRY-2515 Inner Cap Nut Remover - 0.12 in. GRY-2515

This item is Discontinued.

Grey Pneumatic

Grey Pneumatic GRY-2515 Inner Cap Nut Remover - 0.12 in. (Discontinued)

Mfr # GRY-2515
Zoro # G504019598
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRY-2515
Zoro #
G504019598
UPC #
-
Country of Origin
China

Dimensions

Dia./Thread Size
0.12"

Details

System of Measurement
Inch

Description

Features
  • Inner Cap Nut Remover.
  • Six lug, spanner-type sockets are for use when removing and installing wheel bearing locknuts.
  • Size - 0.12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.