Grey Pneumatic
1" DIAMETER HAMMER
Mfr # CH117
Zoro # G5289116
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Handle Type Straight
- Features Heat Treated
- Air Inlet Connection Size 1 in
- Standards Not Rated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS Spiral Flute Taper Pipe Reamer DWRTPRS3/4
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #6 Round 79749
- CAPRI TOOLS 32mm Stubby Impact Socket, 12 Drive, 6Point, Metric CP55432
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS 107-6
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH CH117-7
- GREY PNEUMATIC .498 Pneumatic Hammer Spring Retainer - CP CH898
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER CH1003
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke 117K
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm CP7150
- INGERSOLL-RAND Chipping Hammer, Round Shank Oval Collar, 3" Stroke, 1725BPM 3A2SA
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 3-1/2 In Stroke 117
- Grey Pneumatic Air Hammers