This item is Discontinued.

This item is Discontinued.
Hand Tools, GRE1319 .5 Inch Dr 19Pc Master Set Sae (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRE1319
Zoro #
G304148375
UPC #
838780001227
Country of Origin
China
Dimensions
Drive Size
1/2"
Size Metric1
3/8"
Details
SAE or Metric
SAE
Output Type
6-Point Std
Description
Features and Benefits
- Made of high quality steel (chrome-molybdenum)
- Engineered specifically for use with impact tools, using the most up to date industrial specifications
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength
- Packaged in a molded storage case
- Limited Warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.