Zoro Homepage

Impact Locking Extension 1/4" Dr, 3" L, 1 Pieces

  • Mfr # 943QL

  • Zoro # G5289597


product price: $36.35
/ea

Key Features

Drive Size
1/4"
Overall Length
3"
Number of Pieces
1
Size
0.51"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943QL
Zoro #
G5289597
UPC #
729440494469
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
3"
Size
0.51"

Details

Item
Impact Locking Extension
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel

Description

Extension,1/4 In.D,Locking 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.