
Impact Set 1/2" Dr, 12 Pieces
Mfr # 1500DW
Zoro # G4637158
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
12
Includes
(5) Fractional Extra-Thin Wall Sizes 3/4", 13/16", 7/8", 1", 1-1/16"; (5) Pieces Metric Extra-Thin Wall Sizes 17mm, 19mm, 21mm, 22mm, 23mm,; (2) Extra-Thin Wall Flip Socket(s) 3/4" x 13/16", 19mm x 21mm
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500DW
Zoro #
G4637158
UPC #
838780000459
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Impact Set
Number of Pieces
12
Includes
(5) Fractional Extra-Thin Wall Sizes 3/4", 13/16", 7/8", 1", 1-1/16"; (5) Pieces Metric Extra-Thin Wall Sizes 17mm, 19mm, 21mm, 22mm, 23mm,; (2) Extra-Thin Wall Flip Socket(s) 3/4" x 13/16", 19mm x 21mm
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Description
1/2 Dr 12 Pc Extra-Thin Wall Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.