
1/2", 3/4", 1" Drive Impact Socket Chrome plated (Discontinued)
- Mfr # D139
- Zoro # G5288319
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D139
Zoro #
G5288319
UPC #
729440487133
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2", 3/4", 1"
Size
Various
Overall Length
Various
Details
Item
Impact Socket
SAE or Metric
SAE, Metric
Finish
Chrome plated
Socket Type
Tire and Wheel Service Display
Includes
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket Display
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.