Zoro Homepage

Inner Cap Removal Kit

  • Mfr # 2412

  • Zoro # G5288285


product price: $66.55
/ea

Key Features

Drive Size
1-1/8"
SAE or Metric
SAE
System of Measurement
Inch
Tether Capable
Not Tether Capable
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2412
Zoro #
G5288285
UPC #
729440469214
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/8"

Details

Item
Inner Cap Removal Kit
SAE or Metric
SAE
System of Measurement
Inch
Tether Capable
Not Tether Capable
Features
Weight
1.86 lb.
Number of Pieces
2

Description

Inner Cap Removal Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.