This item is Discontinued.

Grey Pneumatic O-Ring 2.13"-2.28" (54mm-58mm) 4511

This item is Discontinued.

Grey Pneumatic

O-Ring 2.13"-2.28" (54mm-58mm) (Discontinued)

Mfr # 4511
Zoro # G5287795
UPC # 729440477707
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4511
Zoro #
G5287795
UPC #
729440477707
Country of Origin
Taiwan, Province of China

Details

Item
O-Ring,2,13",2,28",54mm to 58mm

Description

O-Ring,2,13 In.,2,28 In.,54mm to 58mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.