SKT 1" DR X 1-1/2 X 13/16 SQ IM

  • Mfr # GP4223C

  • Zoro # G301970313


product price: $53.71
/ea

Key Features

Overall Length
3.98"
Number of Points
6
Socket Type
High Torque
Material
Chrome-Molybdenum Alloy Steel
Application
Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP4223C
Zoro #
G301970313
UPC #
729440476953
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
3.98"
Outside Diameter
2.24"

Details

Item
Socket
Number of Points
6
Socket Type
High Torque
Material
Chrome-Molybdenum Alloy Steel
Application
Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.