This item is Discontinued.

Grey Pneumatic SKT 1" DR X 37MM STD IM GP4037M

This item is Discontinued.

Grey Pneumatic

SKT 1" DR X 37MM STD IM (Discontinued)

Mfr # GP4037M
Zoro # G001969174
UPC # 729440487522
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP4037M
Zoro #
G001969174
UPC #
729440487522
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"

Details

Item
Socket
Socket Type
Standard Impact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.