Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 1-1/4" STANDARD IM
Mfr # GP4040R
Zoro # G001969327
product price: $24.26
/ea
$24.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP4040R
- Zoro # G001969327
- UPC # 729440475567
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #17 (C22696)
- RIDGID Wear Plate (93537)
- WILLIAMS 1-1/16 in x 1-1/4 in Ratchet Box Wrench 12Pt (RB-3440)
- RIDGID Roll Groover, Manual or Machine Mounted (975)
- GREY PNEUMATIC 1/2" Drive x 21mm Standard Duo-Socket - 6 Point (82021M)
- GREY PNEUMATIC 1" Drive, 2" SAE Socket, 6 Points (4064D)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- GREY PNEUMATIC 3/8 Drive X 14Mm Standard Duo-Socket - 6 Point (81014M)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124MD)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (8034D)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-19MM)
- Grey Pneumatic Sockets & Ratchets