Shop All Mechanical and Electrical Pipe Benders
Ridgid
Roll Groover, Manual or Machine Mounted
Mfr # 975
Zoro # G0611143
product price: $1,038.62
/ea
Free Shipping & Returns
$1,038.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1-1/4" to 6" Schedule 10 And 40 Steel, Aluminum, and PVC Pipe, 1-1/4" to 6" Schedule 10 Stainless Steel Pipe and 1-1/4 to 2" Schedule 40 Stainless Steel Pipe
- Actuation Type Feed Screw with Ratchet
- Features Auto Tracking Holds Pipe Into Unit, Cast In Handle
- Mounts On 3FE64, 3Z987 Power Drives
- Standards AWWA C606-87
Product Information
- Brand Ridgid
- MFR # 975
- Zoro # G0611143
- UPC # 095691256386
- Country of Origin China
- Category Mechanical and Electrical Pipe Benders
Dimensions
Depth Adjustment Type | Fixed Depth Setting Gauge |
Maximum Compatible Pipe Size - Steel | 6 in |
Minimum Compatible Pipe Size - Steel | 1 1/4 in |
Minimum Compatible Pipe Size - Stainless Steel | 1 1/4 in |
Maximum Compatible Pipe Size - Stainless Steel | 6 in |
Maximum Compatible Pipe Size | 6 in |
Minimum Compatible Pipe Size - Copper | 2 in |
Depth Adjustment Mechanism | Adjustment Screw and Integral Index Depth Gauge |
Maximum Compatible Pipe Size - PVC | 6 in |
Minimum Compatible Pipe Size - PVC | 1 1/4 in |
Maximum Compatible Pipe Size - Copper | 8 in |
Minimum Compatible Pipe Size | 1 1/4 in |
Details
Description
When you need to groove pipe, the RIDGID 25638 Roll Groover is the tool for the job. With a depth adjustment gauge that is permanently fixed, it can be used on both manual and machine-mounted pipe rollers. The groover features an auto tracking system that holds the pipe into unit as you work. Cast in handle provides a sturdy grip for ease of use. Requires 6 1/2 in of clearance to travel around pipe and 2 1/2 in of exposed pipe for grooving. It comes with a screw feed actuation type and can be mounted on 3FE64 or 3Z987 power drives. The RIDGID Roll Groover makes short work of this task, giving you accurate results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- KRAFT TOOL Concrete Trowel, Square, 4 x 18 in, Steel (CF227PF)
- SAFETY SPEED Hold Down Bar, Mfr. No. 6400, SR5, SR5U (6440)
- WILLIAMS 1/2" Drive, 26mm Metric Socket, 12 Points (STM-1226)
- RIDGID Roll Groover, 1 1/4 to 6 In (916)
- RIDGID Hydraulic Roll Groover Kit For Model 300 (918-1)
- RIDGID Roll Groover, Model 915, 2-6 In (915)
- GREENLEE 1/2" - 2" Electric PVC Heater/Bender, 20 Amps, 120V (849)
- GREENLEE Bender Assy 555 Classic (555C)
- MILWAUKEE TOOL 1/2“ EMT Iron Conduit Bender (48-22-4080)
- WHEELER-REX Roll Groover, for 6790 (8403)
- Ridgid Mechanical and Electrical Pipe Benders