Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT 1/2" DR X 32MM DEEP IM

  • Mfr # GP2032MD

  • Zoro # G601969314


product price: $22.15
/ea

Key Features

Drive Size
1/2"
Number of Points
6
Socket Type
High Torque
Socket Sizes
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP2032MD
Zoro #
G601969314
UPC #
729440466206
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Sizes
32mm

Details

Item
Socket
Number of Points
6
Socket Type
High Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.