
SKT 1/2" DRIVE X 1-1/2" STANDARD IM
Mfr # GP2048R
Zoro # G501969339
product price: $17.75
/eaKey Features
Drive Size
1/2"
Number of Points
6
Socket Sizes
1-1/2"
Socket Type
High Torque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP2048R
Zoro #
G501969339
UPC #
729440466732
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Socket Sizes
1-1/2"
Details
Item
Socket
Number of Points
6
Socket Type
High Torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.