Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT 1/2" DRIVE X 12MM HEX DRIVER 6" LENG

  • Mfr # GP29126M

  • Zoro # G702017341


product price: $26.35
/ea

Key Features

Drive Size
1/2"
Overall Length
6"
Socket Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team