Zoro Homepage

SKT 1/2" DRIVE X 18MM HEX DRIVER IM

  • Mfr # GP2918M

  • Zoro # G901993583


product price: $18.49
/ea

Key Features

Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP2918M
Zoro #
G901993583
UPC #
729440470456
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Sizes
18mm

Details

Item
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.