This item is Discontinued.

Grey Pneumatic SKT 1/2" DRIVE X 34MM EXTRA DEEP IM GP2034XMD

SKT 1/2" DRIVE X 34MM EXTRA DEEP IM (Discontinued)

  • Mfr # GP2034XMD
  • Zoro # G801969701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP2034XMD
Zoro #
G801969701
UPC #
729440466404
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Sizes
34mm

Details

Item
Socket
Socket Type
Deep Imapct

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.