Zoro Homepage

SKT 1/2" DRIVE X 36MM STANDARD IM

  • Mfr # GP2036M

  • Zoro # G601978101


product price: $14.85
/ea

Key Features

Drive Size
1/2"
Number of Points
6
Socket Type
High Torque
Socket Sizes
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP2036M
Zoro #
G601978101
UPC #
729440466459
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Sizes
36mm

Details

Item
Socket
Number of Points
6
Socket Type
High Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.