Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT 1/2" DRIVE X T40 INTERNAL TORX IM

  • Mfr # GP2140T

  • Zoro # G601970419


product price: $19.15
/ea

Key Features

SAE or Metric
Torx
Tip Type
Torx
Hex Depth "D" Size
.15"
Drive End "A" Size
.98"
Size Torx
T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP2140T
Zoro #
G601970419
UPC #
729440468507
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
2.95"
Hex Depth "D" Size
.15"
Drive End "A" Size
.98"
Size Torx
T40

Details

Item
Socket
SAE or Metric
Torx
Tip Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.