Zoro Homepage

SKT 1/4" DR X 10MM MAG DEEP IM

  • Mfr # GP910MDG

  • Zoro # G001977643


product price: $16.69
/ea

Key Features

Drive Size
1/4"
Overall Length
50mm
Number of Points
6
Socket Type
High Torque
Outside Diameter
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP910MDG
Zoro #
G001977643
UPC #
729440485566
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
50mm
Outside Diameter
15mm

Details

Item
Socket
Number of Points
6
Socket Type
High Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.