This item is Discontinued.

Grey Pneumatic SKT 1/4" DR X 5.5MM MAG STNDRD IM GP955MG

This item is Discontinued.

Grey Pneumatic

SKT 1/4" DR X 5.5MM MAG STNDRD IM (Discontinued)

Mfr # GP955MG
Zoro # G101971312
UPC # 729440486402
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP955MG
Zoro #
G101971312
UPC #
729440486402
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Socket Sizes
5.5mm

Details

Item
Socket
Socket Type
Standard Impact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.