Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT 1/4" DR X TT27 TAMPER PROOF TORX DRI

  • Mfr # GP927TT

  • Zoro # G102018696


product price: $14.25
/ea

Key Features

SAE or Metric
Torx
Tip Type
Torx (TR)
Size Torx
T27
Hex Depth "D" Size
.12"
Drive End "A" Size
.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP927TT
Zoro #
G102018696
UPC #
729440486235
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1.38"
Size Torx
T27
Hex Depth "D" Size
.12"
Drive End "A" Size
.51"

Details

Item
Socket
SAE or Metric
Torx
Tip Type
Torx (TR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.