
SKT 3/4" DRIVE X 15/16" STANDARD IM
Mfr # GP3030R
Zoro # G701969580
product price: $14.79
/eaKey Features
Drive Size
3/4"
Number of Points
6
Socket Sizes
15/16"
Socket Type
High Torque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP3030R
Zoro #
G701969580
UPC #
729440471378
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Socket Sizes
15/16"
Details
Item
Socket
Number of Points
6
Socket Type
High Torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.