Zoro Homepage

SKT 3/8" DR X 10MM MAG STNDRD IM

  • Mfr # GP1010MG

  • Zoro # G001970552


product price: $8.89
/ea

Key Features

Drive Size
3/8"
Overall Length
30mm
Number of Points
6
Socket Sizes
10mm
Socket Depth
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1010MG
Zoro #
G001970552
UPC #
729440460303
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
30mm
Socket Sizes
10mm
Socket Depth
4mm
Outside Diameter
16.5mm

Details

Item
Socket
Number of Points
6
Socket Type
High Torque
Features
All GP Impact Sockets feature the GP High Torque Drive. Increased Strength, Increased Torque, Easier Access to Tight Areas, Reduced Wear. All GP Sockets feature extra-large size markings for quick identification.
Application
Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.