Zoro Homepage

SKT 3/8 DR X 3/4 UNIV DEEP IM

  • Mfr # GP1024UD

  • Zoro # G001978084


product price: $23.49
/ea

Key Features

Drive Size
3/8"
Overall Length
3.15"
Number of Points
6
Socket Sizes
3/4"
Socket Type
High Torque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1024UD
Zoro #
G001978084
UPC #
729440461522
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
3.15"
Socket Sizes
3/4"

Details

Item
Socket
Number of Points
6
Socket Type
High Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.