SKT 3/8" DR X T25 INT TORX DRR 6" LG IM

  • Mfr # GP11256T

  • Zoro # G101969432


product price:  $26.55
/ea

Key Features

SAE or Metric
Torx
Tip Type
Torx
Drive End "A" Size
.75"
Size Torx
T25
Hex Depth "D" Size
.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP11256T
Zoro #
G101969432
UPC #
729440462833
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
5.91"
Drive End "A" Size
.75"
Size Torx
T25
Hex Depth "D" Size
.12"

Details

Item
Socket
SAE or Metric
Torx
Tip Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.