Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6

  • Mfr # GP11306T

  • Zoro # G702018065


product price: $24.70
/ea

Key Features

Drive Size
3/8"
Overall Length
5.91"
Type
Torx
Drive End "A" Size
.75"
Size Torx
T30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP11306T
Zoro #
G702018065
UPC #
729440463007
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
5.91"
Drive End "A" Size
.75"
Size Torx
T30
Hex Depth "D" Size
.15"

Details

Item
Socket
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.