This item is Discontinued.

Grey Pneumatic 1" Drive Socket Chrome plated 4256D

This item is Discontinued.

Grey Pneumatic

1" Drive Socket Chrome plated (Discontinued)

Mfr # 4256D
Zoro # G5279517
UPC # 729440477233
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4256D
Zoro #
G5279517
UPC #
729440477233
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-3/4"
Overall Length
3.94"

Details

Item
Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1-3/4 In.,1 In.D,12pt.,D,Blk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.