This item is Discontinued.

Grey Pneumatic 1" Drive Impact Socket Chrome plated 4544S

1" Drive Impact Socket Chrome plated (Discontinued)

  • Mfr # 4544S
  • Zoro # G5279386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4544S
Zoro #
G5279386
UPC #
729440477981
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-3/8
Overall Length
2.56"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1-3/8,1 In.D,Impact,8pt.,Blk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.