Zoro Homepage
This item is Discontinued.
Grey Pneumatic #5 Drive Impact Socket Chrome plated 5042DT

#5 Drive Impact Socket Chrome plated (Discontinued)

  • Mfr # 5042DT
  • Zoro # G5278869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5042DT
Zoro #
G5278869
UPC #
729440478872
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
#5
Size
1-5/16"
Overall Length
4.17"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Thin Wall Impact

Description

Impact Socket,1-5/16 In.,No5D Spln D,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.