This item is Discontinued.

This item is Discontinued.
1" Drive Impact Socket Chrome plated (Discontinued)
Mfr #
4260R
Zoro #
G5277931
UPC # 729440477288
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4260R
Zoro #
G5277931
UPC #
729440477288
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-7/8"
Overall Length
2.99"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Description
Socket,1-7/8 In.,1 In.D,Impact,12pt.,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.