
1/4" Drive, 10mm Size, Metric Socket, 6 Points, 10mm, 1/4"D, Impact, Mag 6pt., Blk
Mfr # 910MG
Zoro # G5284496
product price:Â $10.45
/ea
Sold in multiples of 2 for $20.90
Key Features
Size
10mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910MG
Zoro #
G5284496
UPC #
729440485580
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
10mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Magnetic
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,10mm,1/4"D,Impact,Mag 6pt.,Blk
Description
Socket,10mm,1/4 In.D,Impact,Mag 6pt.,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.