Shop GREY PNEUMATIC
See all product information
Create Account
3/8" Drive, 10mm Size, Metric Socket, 12 Points, 10mm, 3/8"D, Impact, 12pt., D, Blk
Mfr # 1110MD
Zoro # G5284450
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Overall Length
65mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1110MD
- Zoro #
- G5284450
- UPC #
- 729440462024
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 12
- Finish
- Chrome plated
- Category Type
- Impact Socket
- Socket Type
- Impact Deep
- Material
- Chrome Molybdenum Alloy Steel
- Tether Ready
- No
- Product Type
- Socket,10mm,3/8"D,Impact,12pt.,D,Blk
Description
Socket,10mm,3/8 In.D,Impact,12pt.,D,Blk