
1/4" Drive, 12mm Size, Metric Socket, 6 Points, 12mm, 1/4"D, Impact, Mag 6pt., Blk
Mfr # 912MG
Zoro # G5280031
product price:Â $9.15
/eaKey Features
Size
12mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
912MG
Zoro #
G5280031
UPC #
729440485818
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
12mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Magnetic
Material
Chrome Molybdenum Alloy Steel
Description
Socket,12mm,1/4 In.D,Impact,Mag 6pt.,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.