1/2" Drive, 13mm Size, Metric Socket, 6 Points, 13mm, 1/2"D, Impact, 6pt.

  • Mfr # 2013M

  • Zoro # G5279289


product price:  $6.08
/ea
Sold in multiples of 2 for $12.16

Key Features

Drive Size
1/2"
Size
13mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2013M
Zoro #
G5279289
UPC #
729440464349
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
13mm
Overall Length
38mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Socket,13mm,1/2"D,Impact,6pt.

Description

Socket,13mm,1/2 In.D,Impact,6pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.