
Shop GREY PNEUMATIC
See all product information
3/8" Drive, 14mm Size, Metric Socket, 6 Points, 14mm, 3/8"D, Impact, 6pt.
Mfr # 1014M
Zoro # G5278920
product price:Â $5.35
/ea
Sold in multiples of 3 for $16.05
Key Features
Size
14mm
Overall Length
30mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1014M
Zoro #
G5278920
UPC #
729440460686
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
14mm
Overall Length
30mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Description
Socket,14mm,3/8 In.D,Impact,6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.