This item is Discontinued.

Grey Pneumatic 1/2" Drive Impact Socket Chrome plated 28254

1/2" Drive Impact Socket Chrome plated (Discontinued)

  • Mfr # 28254
  • Zoro # G5278771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28254
Zoro #
G5278771
UPC #
838780009643
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1"
Overall Length
8.69"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Torque Limiting Impact

Description

Socket,15/16 In.,1 In.D,Impact,Torque,6pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.