
1/4" Drive, 15mm Size, Metric Socket, 6 Points, 15mm, 1/4"D, Impact, 6pt., D, Blk
Mfr # 915MDG
Zoro # G5278281
product price:Â $20.25
/eaKey Features
Size
15mm
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
915MDG
Zoro #
G5278281
UPC #
729440486037
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
15mm
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Deep Length magnetic Impact
Description
Socket,15mm,1/4 In.D,Impact,6pt.,D,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.