
1" Drive, 17mm Size, Metric Socket, 4 Points
Mfr # 4317S
Zoro # G5277828
product price:Â $31.89
/eaKey Features
Overall Length
57mm
SAE or Metric
Metric
Number of Points
4
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4317S
Zoro #
G5277828
UPC #
729440477653
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
17mm
Overall Length
57mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
4
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Category Type
Impact Socket
Description
Socket,17mm,1 In.D,Impact,Sq 4pt.,M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.