Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 2-11/16 1"D IMP 12PT DP BLK

Grey Pneumatic SOC 2-11/16 1"D IMP 12PT DP BLK 4286D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$112.32
  • Drive Size: 1"
  • Socket Type: Impact Deep
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $112.32

Grey Pneumatic #4286D Specifications

  • Drive Size: 1"
  • Socket Type: Impact Deep
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 4.92"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 2-11/16"
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,2-11/16 In.,1 In.D,Impact,12pt.,D

Reviews of Grey Pneumatic #4286D