This item is Discontinued.

Grey Pneumatic 1" Drive Socket Chrome plated 4268D

1" Drive Socket Chrome plated (Discontinued)

  • Mfr # 4268D
  • Zoro # G5275901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4268D
Zoro #
G5275901
UPC #
729440477356
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
2-1/8"
Overall Length
3.94"

Details

Item
Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep

Description

Socket,2-1/8 In.,1 In.D,12pt.,D,Blk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.