This item is Discontinued.

This item is Discontinued.
1" Drive Socket Chrome plated (Discontinued)
Mfr #
4276D
Zoro #
G5275229
UPC # 729440477431
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4276D
Zoro #
G5275229
UPC #
729440477431
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
2-3/8"
Overall Length
4.72"
Details
Item
Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Description
Socket,2-3/8 In.,1 In.D,12pt.,D,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.