
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6082R
Zoro #
G5282350
UPC #
729440479718
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1-1/2"
Size
2-9/16"
Overall Length
3.94"
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Description
Socket,1-1/2 In.Dx42mm,Standard,12pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.