This item is Discontinued.

Grey Pneumatic 1" Drive Impact Socket Chrome plated 4282D

This item is Discontinued.

Grey Pneumatic

1" Drive Impact Socket Chrome plated (Discontinued)

Mfr # 4282D
Zoro # G5274425
UPC # 729440477493
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4282D
Zoro #
G5274425
UPC #
729440477493
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
2-9/16"
Overall Length
4.92"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep

Description

Socket,2-9/16 In.,1 In.D,Impact,12pt.,D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.