Shop GREY PNEUMATIC
See all product information
Create Account
1/2" Drive, 20mm Size, Metric Socket, 6 Points, 20mm, 1/2"D, Impact, 6pt.
Mfr # 2020M
Zoro # G5277137
product price:Â
$
9.55
/ea
Sold in multiples of 2 for $19.10
Key Features
Size
20mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2020M
- Zoro #
- G5277137
- UPC #
- 729440465131
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 20mm
- Overall Length
- 38mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Chrome plated
- Category Type
- Impact Socket
- Socket Type
- Standard Length Impact
- Material
- Chrome Molybdenum Alloy Steel
Description
Socket,20mm,1/2 In.D,Impact,6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.