Shop GREY PNEUMATIC
See all product information
Create Account
3/8" Drive, 20mm Size, Metric Socket, 6 Points, 20mm, 3/8D Impact, 6pt., D
Mfr # 1020MD
Zoro # G5277076
product price:Â
$
8.39
/ea
Key Features
Size
20mm
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1020MD
- Zoro #
- G5277076
- UPC #
- 729440461249
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 20mm
- Overall Length
- 65mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Chrome plated
- Socket Type
- Impact Deep
- Material
- Chrome Molybdenum Alloy Steel
- Category Type
- Impact Socket
Description
Socket,20mm,3/8D Impact,6pt.,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.