KNP8801-12 Box Joint Plier 12 Alignment
- Mfr # KNP8801-12
- Zoro # G004053436
product price:Â
$
74.95
/ea
Key Features
Max. Jaw Opening
2-3/4 in
Handle Type
Non-slip Plastic Coated
Material
Chrome Vanadium Steel
Finish
Polished
Cutting Edge HRC
Approx. 61 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KNP8801-12
- Zoro #
- G004053436
- UPC #
- 843221003074
- Country of Origin
- China
Details
- Max. Jaw Opening
- 2-3/4 in
- Handle Type
- Non-slip Plastic Coated
- Material
- Chrome Vanadium Steel
- Finish
- Polished
- Cutting Edge HRC
- Approx. 61 HRC
- Number of Adjustments
- 9
- Joint Type
- Box Joint
- Gripping Surface
- Serrated
Description
Features and Benefits: Secures grip from pressing down on top handle - no need to squeeze the handles together - reducing user effort and strain Unique jaw design shaped to eliminate nut-burring Gripping teeth are specially hardened for a longer tool life It has a guard that prevents the operators finger from being pinched Polished head and plastic coated handlesThis 12" alligator plier is self-gripping on pipes and nuts that prevent slipping off the workpiece. It has the working capacity of 1/8" to 2" in diameter. These are made with chrome vanadium electrical steel oil hardened. Made with the strength and durability to last!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.